Full Circle Micro Spray, Barbed
Mfr # MSSTKTF1S
Zoro # G0083925
product price: $4.65
/eaKey Features
For Use With
Drip Irrigation Systems
Material
Plastic
Connection
Barbed
Color
Black
Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSSTKTF1S
Zoro #
G0083925
UPC #
077985038458
Country of Origin
Australia
Dimensions
Overall Width
7 in
Overall Length
6 1/2 in
Overall Height
15 1/2 in
Details
Item
Full Circle Micro Spray
For Use With
Drip Irrigation Systems
Material
Plastic
Connection
Barbed
Color
Black
Function
Includes
8 in Stake Plus 36 in Length of 1/4 in Tubing with Barbed Fitting
Features
0 to 10 ft Watering Distance, Adjustable Flow, Full Circle Coverage, Pre-Attached 36 in Length of 1/4 in Tubing With Barbed Fitting, Sturdy Staked Riser With Adjustable Height Up to 18 in
Product Type
Drip Microspray on Stake
Compatible Product Type
Drip Irrigation Systems
Description
Full Circle Micro Spray, Product Type Drip Microspray on Stake, Compatible Product Type Drip Irrigation Systems, Material Plastic, Color Black, Includes 8 in Stake Plus 36 in Length of 1/4 in Tubing with Barbed Fitting, Overall Length 6 1/2 in, Overall Height 15 1/2 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.