Zoro Homepage

Half Circle Micro Spray, Black

  • Mfr # MSSTKTH1S

  • Zoro # G0083931


product price: $5.55
/ea

Key Features

For Use With
Drip Irrigation Systems
Includes
8 in Stake Plus 36 in Length of 1/4 in Tubing with Barbed Fitting
Material
Plastic
Color
Black
Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSTKTH1S
Zoro #
G0083931
UPC #
077985038441
Country of Origin
Australia

Details

Item
Half Circle Micro Spray
For Use With
Drip Irrigation Systems
Includes
8 in Stake Plus 36 in Length of 1/4 in Tubing with Barbed Fitting
Material
Plastic
Color
Black
Function
Features
0 to 10 ft Watering Distance, Adjustable Flow, Half Circle Coverage, Pre-Attached 36 in Length of 1/4 in Tubing With Barbed Fitting, Sturdy Staked Riser With Adjustable Height Up to 18 in
Connection
Barbed
Compatible Product Type
1/2 in Drip Irrigation Tubing
Product Type
Drip Microspray on Stake

Description

Half Circle Micro Spray, Product Type Drip Microspray on Stake, Compatible Product Type 1/2 in Drip Irrigation Tubing, Material Plastic, Color Black, Includes 8 in Stake Plus 36 in Length of 1/4 in Tubing with Barbed Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.