Zoro Homepage

In-Line Valve w/Flow Control, 1"

  • Mfr # CPF100

  • Zoro # G1702001


product price: $28.19
/ea
Sold in multiples of 5 for $140.95

Key Features

Connection
1" FPT
Material
Plastic
Product Type
Inline Sprinkler Valve
Width
4.75 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPF100
Zoro #
G1702001
UPC #
077985612955
Country of Origin
Mexico

Dimensions

Width
4.75 in
Height
5 in

Details

Item
In-Line Valve w/Flow Control,1"
Connection
1" FPT
Material
Plastic
Product Type
Inline Sprinkler Valve
Maximum Working Pressure
150 psi
Voltage
24V

Description

In-Line Valve w/Flow Control,1 In., Product Type Inline Sprinkler Valve, Maximum Working Pressure 150 psi, Connection 1 In. FPT, Height 5 in, Width 4.75 in, Material Plastic, Voltage 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.