Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SST400IN
Zoro #
G1701983
UPC #
077985004644
Country of Origin
Mexico
Dimensions
Depth
1 1/4 in
Width
7 in
Height
6 in
Details
Item
Irrigation Timer
Output Voltage
25.5 V AC
Power Source
120 VAC
Enclosure Type
Indoor
Day Skipper
Yes
Features
Rain Delay
Display Type
LCD
Includes
Transformer with 6 ft Cord
Product Type
Wall-Mounted Controller & Timer
Maximum Time Setting
1 hr
Maximum Number of Zones
4
Minimum Time Setting
1 min
Battery Backup System
Yes
Description
Irrigation Timer, Product Type Wall-Mounted Controller & Timer, Battery Backup System Yes, Display Type LCD, Enclosure Type Indoor, Maximum Number of Zones 4, Power Source 120 VAC, Minimum Time Setting 1 min, Maximum Time Setting 1 hr, Maximum Time Cycle Not Applicable, Depth 1 1/4 in, Features Rain Delay, Includes Transformer with 6 ft Cord, Width 7 in, Output Voltage 25.5 V AC, Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.