Zoro Homepage

LG3 3 in. H Adjustable Pop-Up Impact Sprinkler

  • Mfr # LG3HE

  • Zoro # G721727931


product price: $42.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG3HE
Zoro #
G721727931
UPC #
077985074081
Country of Origin
China

Description

Rain Bird LG3HE In-Ground Impact Sprinkler with Click-N-Go Hose Connect. Provides all the advantages of a professional grade in-ground sprinkler with the convenience of a built-in garden hose quick-connection. Installs flush with the ground surface anywhere in your yard with no trenching required and covers up to 5 200 square feet. Set it once for all season operation; provides 3inpop-up height to clear tall grass and retracts out of sight when not in use so you can mow right over it. The LG3 is Rain Bird's #1 selling impact sprinkler in professionally installed automatic irrigation systems. This heavy-duty impact has the strength and performance of industrial/commercial products yet is easy to install and operate. Pop-up impact sprinklers are long-lasting and particularly well suited for performance with heavy-mineral content hard water and well water that can clog and corrode other sprinklers. Brass weighted Water Saver PJ spray guide arm controls water-stream and prevents side splash onto buildings and walkways. Arm is double-weighted for slower rotation and increased distance of throw up to 41. Diffuser screw breaks water into smaller droplets for uniform watering and allows up to 25% radius reduction. Heavy-duty high impact case with sturdy reinforced ribbed design. Rolled lip design aids in setting proper installation height prevents grass and weeds from growing into head and minimizes backwash. Grit proof bearing for reliable operation and heavy-duty stainless steel retract spring for reliable pop-up and retraction. Full circle (360) or part circle (20 to 340) coverage with infinite pattern adjustment. Spacing from 26ft to 41ft apart. Designed for wide pressure range from 25 to 50 psi. Add a Rain Bird 1ZEHTMR Professional Grade Hose End Timer to automate your LG3HE sprinkler ( ASIN# B006JZ514U sold separately). To simplify adjustments use Rain Bird wrench 420644TLWR ( ASIN B00002NCEH sold separately). Rain Bird The Intelligent Use of Water

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.