
Maxi-Paw Impact Rotor Sprinkler, 1/2 in Connection, Full-Circle, Plastic
Mfr # AG58PK
Zoro # G309908400
product price: $59.99
/eaKey Features
Head Dia.
5 in
Material of Construction
Plastic
Features
Adjustable, Retraction Spring, Rotating
Height
5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG58PK
Zoro #
G309908400
UPC #
77985452100
Country of Origin
United States
Dimensions
Head Dia.
5 in
Height
5 in
Width
20.75 in
Details
Material of Construction
Plastic
Item
Sprinkler
Features
Adjustable, Retraction Spring, Rotating
Color
Black
Maximum Spray Distance (ft.)
45 ft
Thread Type
Combination ½ in or ¾ in bottom, and ½ in side female connections
Mounting
In-Ground Install
Description
HEAD DELUXE ALL GALLON PLAST.Specifications:.Application: For reclaimed water irrigation systems in drought areasThis heavy-duty Rain Bird pop-up impact sprinkler is noted for its long-lasting, trouble-free performance with hard water and heavy mineral content that can clog and corrode other sprinklers. It is easy to adjust and comes with 5 extra nozzles to customize watering rate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.