Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22SAF
Zoro #
G2490713
UPC #
077985004774
Country of Origin
Mexico
Dimensions
Radius of Throw
8 to 15 ft
Height
6 in
Details
Item
Mini-Rotor Sprinkler Head
Connection
1/2 in FNPT
Flow Rate
2.5 to 4.1 gpm
Material of Construction
PVC
Pattern
Full Circle
Spacing
8 to 15 ft
Pressure Range
15 to 70 psi
Features
Keeps Debris From Entering Upon Retraction, Multiple Rotating Streams, No Misting or Fogging At High Pressures, Pressure activated, Wiper Seal
Pop-Up Clearance
6 in
Application
Small to Medium Size Yards Requiring Efficiency and Water Conservation
Description
Mini-Rotor Sprinkler Head, Pattern Full Circle, Material of Construction PVC, Flow Rate 2.5 to 4.1 gpm, Pressure Range 15 to 70 psi, Application Small to Medium Size Yards Requiring Efficiency and Water Conservation, Features Keeps Debris From Entering Upon Retraction, Multiple Rotating Streams, No Misting or Fogging At High Pressures, Pressure activated, Wiper Seal, Height 6 in, Pop-Up Clearance 6 in, Connection 1/2 in FNPT, Spacing 8 to 15 ft
Restrictions
This item has been restricted from sale in the following states:
CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.