Plastic 24 ft. Adjustable Rotary Nozzle

  • Mfr # 24RNVAPRO
  • Zoro # G1928863
product price: 
$
17.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24RNVAPRO
Zoro #
G1928863
UPC #
77985079925
Country of Origin
Mexico

Description

Rain Bird Rotary Nozzles provide water efficiency and design flexibility. Rotary Nozzles feature rotating stream technology which uniformly delivers water at a low precipitation rate, significantly reducing runoff and erosion. Retrofitting standard spray nozzles with Rotary Nozzles can reduce flow by up to 60% and improve water efficiency by up to 30%. Nozzle spray pattern and distance are easily adjusted by hand with no tools required. Thick wind-resistant streams ensure efficient performance in adverse real-world conditions. Large water droplets cut through the wind, so water stays in the target zone without misting or fogging. An exclusive manual flush feature keeps nozzles clear of dirt and debris even in extreme conditions.


  • • Greater distribution uniformity keeps your landscape green without overwatering
  • • Large water droplets resist prevailing winds and maximize water landing in the target zone
  • • Low 0.6 in./hr precipitation reduces or eliminates run-off on slopes and hard clay soils with 35% less run time than the leading competitor
  • • Matched precipitation rates enable large and small turf areas to be zoned together by mixing R-Series rotary nozzles, R-VAN and 5000 Series rotors with the MPR nozzle set
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews