Shop HUSQVARNA

Professional Battery Bruschutter

  • Mfr # 535IFR+BLI300+QC330
  • Zoro # G316562619

product price: 
$
1,368.99
/ea
Free Shipping & Returns

Key Features

Equivalent Gas Engine Displacement
25 cc
Charger Model Number
QC330
Attachment System Compatible
Attachment Capable
Sound Level
80 dBA
Includes
,Grass Blade,Harness,Saw Blade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
535IFR+BLI300+QC330
Zoro #
G316562619
UPC #
-
Country of Origin
Multiple

Dimensions

Cutting Width
17.7 in
Line Diameter
0.1 in
Shaft Length
54-1/3 in

Details

Equivalent Gas Engine Displacement
25 cc
Charger Model Number
QC330
Attachment System Compatible
Attachment Capable
Sound Level
80 dBA
Includes
,Grass Blade,Harness,Saw Blade
Power Source
Cordless
Tool Weight
9.9 lb
Powerhead Attachment Series
Grass and Brush Blades, Harness
Speed Settings
Yes
Battery Model Number
BLi300
Tool Series
525i Series
Anti-Vibration Handle
Yes
Item
Battery-Powered String Trimmer Kit
Voltage
40 V
Number of Batteries to Operate
1
Shaft Type
Straight
Number of Speeds
3
Number of Chargers Included
1
Battery Capacity
9.0 Ah
Number of Batteries Included
1
Motor Type
Brushless
Battery Platform
MAX
Bare Tool/Battery Included
Battery Included
Line Advance
Bump
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Professional Battery Bruschutter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.