Zoro Homepage
This item is Discontinued.
Rain Bird Polyflex Riser, 1/2" MPT-1/4" x 12" MPTRISERS

Polyflex Riser, 1/2" MPT-1/4" x 12" (Discontinued)

  • Mfr # MPTRISERS
  • Zoro # G1701012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPTRISERS
Zoro #
G1701012
UPC #
077985012625
Country of Origin
Mexico

Details

Item
Polyflex Riser,1/2" MPT-1/4" x 12"
Accessory Type
Polyflex Riser,1/2" MPT-1/4" x 12"

Description

Polyflex Riser,1/2 In. MPT-1/4 In. x 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.