Zoro Homepage

Pop-Up Impulse Sprinkler Head, Plastic

  • Mfr # LG-3

  • Zoro # G3352045


product price: $24.39
/ea

Key Features

Connection
1/2" Inlet
Flow Rate
1.9 to 2.6 gpm
Pressure Range
20 to 50 psi
Pattern
Adjustable
Spacing
18 to 24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-3
Zoro #
G3352045
UPC #
077985451004
Country of Origin
China

Dimensions

Radius of Throw
17 to 24 ft
Height
8 5/8 in
Throw Radius
20 to 41 ft

Details

Connection
1/2" Inlet
Flow Rate
1.9 to 2.6 gpm
Pressure Range
20 to 50 psi
Pattern
Adjustable
Spacing
18 to 24 ft
Material of Construction
Stainless Steel
Item
Pop-Up Impulse Sprinkler Head
Application
Underground Watering Systems
Pop-Up Clearance
3 in
Features
Diffuser Screw Breaks Water Into Smaller Droplets for Uniform Watering., Prevents Side Splash Onto Buildings and Walkways, Water Saver Brass Weighted PJ Spray Guide Arm Controls Stream
Product Type
Pop-Up Impulse Sprinkler Head

Description

Pop-Up Impulse Sprinkler Head, Product Type Pop-Up Impulse Sprinkler Head, Pattern Adjustable, Material of Construction Stainless Steel, Flow Rate 1.9 to 2.6 gpm, Throw Radius 20 to 41 ft, Pressure Range 20 to 50 psi, Application Underground Watering Systems, Height 8 5/8 in, Pop-Up Clearance 3 in, Connection 1/2 In. Inlet, Spacing 18 to 24 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.