Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22SA-RVAN
Zoro #
G0083977
UPC #
077985033439
Country of Origin
Mexico
Dimensions
Radius of Throw
17 to 24 ft
Width
1 3/4 in
Height
6 1/4 in
Details
Item
Pop-Up Rotor Sprinkler Head
Connection
1/2 in Female Threaded Inlets
Flow Rate
2.74 to 1.02 gpm
Material of Construction
Plastic, Steel
Pattern
Adjustable
Pressure Range
25 to 55 psi
Pop-Up Clearance
4 in
Application
Watering Creeping Grasses, Sandy Soil and Other Harsh Surroundings
Features
Description
Pop-Up Rotor Sprinkler Head, Pattern Adjustable, Material of Construction Plastic, Steel, Flow Rate 2.74 to 1.02 gpm, Pressure Range 25 to 55 psi, Application Watering Creeping Grasses, Sandy Soil and Other Harsh Surroundings
Restrictions
This item has been restricted from sale in the following states:
CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.