Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pop-Up Rotor Sprinkler Head, 7 in. H

  • Mfr # CP 3504 PC

  • Zoro # G0084099


product price: $19.19
/ea

Key Features

Connection
1/2" FNPT
Flow Rate
0.54 to 4.6 gpm
Pressure Range
25 to 55 psi
Pattern
Part Circle
Spacing
19 to 32 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP 3504 PC
Zoro #
G0084099
UPC #
077985026660
Country of Origin
Mexico

Dimensions

Width
1 3/16 in
Height
7 in
Radius of Throw
19 to 32 ft
Throw Radius
15 to 35 ft

Details

Connection
1/2" FNPT
Flow Rate
0.54 to 4.6 gpm
Pressure Range
25 to 55 psi
Pattern
Part Circle
Spacing
19 to 32 ft
Material of Construction
Plastic, Steel
Item
Pop-Up Rotor Sprinkler Head
Pop-Up Clearance
4 in
Features
Removable Filter Screen, Removable Nozzle
Application
Smaller Turf Areas
Product Type
Pop-Up Rotor Sprinkler Head

Description

Pop-Up Rotor Sprinkler Head, Product Type Pop-Up Rotor Sprinkler Head, Pattern Part Circle, Material of Construction Plastic, Steel, Flow Rate 0.54 to 4.6 gpm, Throw Radius 15 to 35 ft, Pressure Range 25 to 55 psi, Application Smaller Turf Areas, Features Removable Filter Screen, Removable Nozzle, Height 7 in, Pop-Up Clearance 4 in, Width 1 3/16 in, Connection 1/2 In. FNPT, Spacing 19 to 32 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.