Zoro Homepage

Pop-Up Rotor Sprinkler Head, Plastic

  • Mfr # 42SA+

  • Zoro # G1584247


product price: $19.15
/ea

Key Features

Connection
3/4" FNPT
Flow Rate
2.58 to 4.37 gpm
Pressure Range
45 to 55 psi
Pattern
Part Circle
Spacing
26 to 38 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42SA+
Zoro #
G1584247
UPC #
077985000936
Country of Origin
Mexico

Dimensions

Radius of Throw
26 to 38 ft
Height
6 in
Throw Radius
26 to 38 ft

Details

Connection
3/4" FNPT
Flow Rate
2.58 to 4.37 gpm
Pressure Range
45 to 55 psi
Pattern
Part Circle
Spacing
26 to 38 ft
Material of Construction
Plastic
Item
Pop-Up Rotor Sprinkler Head
Pop-Up Clearance
4 in
Application
Residential
Product Type
Pop-Up Rotor Sprinkler Head

Description

Pop-Up Rotor Sprinkler Head, Product Type Pop-Up Rotor Sprinkler Head, Pattern Part Circle, Material of Construction Plastic, Flow Rate 2.58 to 4.37 gpm, Throw Radius 26 to 38 ft, Pressure Range 45 to 55 psi, Application Residential, Height 6 in, Pop-Up Clearance 4 in, Connection 3/4 In. FNPT, Spacing 26 to 38 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.