Zoro Homepage

Programmable 4 Zone Indoor Sprinkler Timer

  • Mfr # TRU4I

  • Zoro # G915500364


product price: $94.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRU4I
Zoro #
G915500364
UPC #
077985086350
Country of Origin
Mexico

Description

Battery Backup: Yes *Number of Programs: 3 *Number of Zones: 4 *Packaging Type: Boxed *Power Source: AC *Product Type: Indoor Sprinkler Timer *Programmable: Yes *Sub Brand: *Brand Name: Rain Bird *Computer Software Compatibility: *Digital Display: Yes * Height: 6.57 in. *Length: 6.63 in. *Width: 1.69 in. *Volt: 120 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.