Zoro Homepage

Programmable 6 Zone Indoor Sprinkler Timer

  • Mfr # TRU6I

  • Zoro # G015500325


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
7.15 in
Depth
10.45 in
Length
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRU6I
Zoro #
G015500325
UPC #
77985086367
Country of Origin
Mexico

Dimensions

Width
7.15 in
Depth
10.45 in
Length
2.85 in

Description

Battery Backup: Yes *Number of Programs: 4 *Number of Zones: 6 *Packaging Type: Boxed *Power Source: AC *Product Type: Indoor Sprinkler Timer *Programmable: Yes *Sub Brand: *Brand Name: Rain Bird *Computer Software Compatibility: *Digital Display: Yes *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.