Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Bird Rain Bird Coupling BC50/4PKS

Rain Bird Coupling (Discontinued)

  • Mfr # BC50/4PKS
  • Zoro # G802696903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC50/4PKS
Zoro #
G802696903
UPC #
77985002299
Country of Origin
China

Dimensions

Length
4
Height
1
Width
3
Outside Diameter
0.05

Description

These Rain Bird plastic drip irrigation couplings with barbed fittings connect 1/2" distribution tubing (Item # 163175, sold separately). Brown color. Pkg. of 4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.