Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Bird Rotary Sprinkler Nozzle, 0.6 to 1.0 gpm 24RNQ

Rotary Sprinkler Nozzle, 0.6 to 1.0 gpm (Discontinued)

  • Mfr # 24RNQ
  • Zoro # G1212461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24RNQ
Zoro #
G1212461
UPC #
077985007409
Country of Origin
Mexico

Dimensions

Height
2 1/2 in
Radius of Throw
17 to 24 ft

Details

Material of Construction
PVC
For Use With
Any Rain Bird(R) Pop Up Spray Head
Pressure Range
20 to 55 psi
Pattern
Quarter Circle
Flow Rate
0.6 to 1.0 gpm
Item
Rotary Sprinkler Nozzle
Spacing
13 to 24 ft

Description

Rotary Sprinkler Nozzle, Pattern Quarter Circle, Material of Construction PVC, Flow Rate 0.6 to 1.0 gpm, Pressure Range 20 to 55 psi, For Use With Any Rain Bird(R) Pop Up Spray Head, Height 2 1/2 in, Spacing 13 to 24 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.