Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Bird Rotary Sprinkler Nozzle, 0.7 to 1.0 gpm 18RNH

Rotary Sprinkler Nozzle, 0.7 to 1.0 gpm (Discontinued)

  • Mfr # 18RNH
  • Zoro # G0687407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18RNH
Zoro #
G0687407
UPC #
077985007829
Country of Origin
Mexico

Dimensions

Height
2 1/2 in
Radius of Throw
13 to 18 ft

Details

Pattern
Half Circle
Item
Rotary Sprinkler Nozzle
Spacing
13 to 24 ft
For Use With
Any Rain Bird Pop Up Spray Head
Pressure Range
20 to 55 psi
Material of Construction
PVC
Flow Rate
0.7 to 1.0 gpm

Description

Rotary Sprinkler Nozzle, Pattern Half Circle, Material of Construction PVC, Flow Rate 0.7 to 1.0 gpm, Pressure Range 20 to 55 psi, For Use With Any Rain Bird Pop Up Spray Head, Height 2 1/2 in, Spacing 13 to 24 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.