Zoro Homepage

Shrubbery Spray Nozzle, 1/2 in Connection, FNPT, 15 ft, Plastic

  • Mfr # A17F

  • Zoro # G116566916


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A17F
Zoro #
G116566916
UPC #
77985167066
Country of Origin
Mexico

Description

Rain Bird A17 matched precipitation rate riser-mounted shrub nozzles 8 to 15 ft spray distance. This specialty nozzle is designed with a 1/2 in female pipe connection for mounting above ground on a standard 1/2 in riser. Rain Bird MPR Nozzles feature matched precipitation rate watering distribution technology. MPR nozzles are designed to provide uniform coverage with no dry or brown spots for healthier landscapes and water savings. Non-corrosive plastic and stainless steel construction for long life. Stainless steel adjustment screw adjusts flow rate from 0.65 to 0.92 gpm and spray distance from 8 to 15 ft. Captured screw slot prevents screwdriver slippage during adjustment. White medium mesh filter screen protects from clogging and maintains precise radius adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.