Zoro Homepage

Six Outlet Emitter, Red/Black, Plastic

  • Mfr # MANIF2-1PK

  • Zoro # G3163912


product price: $6.29
/ea

Key Features

For Use With
1/4 in Tubing
Function
Distribute Water
Features
Eliminates Multiple Main Lines
Color
Red
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MANIF2-1PK
Zoro #
G3163912
UPC #
077985005122
Country of Origin
Mexico

Dimensions

Diameter
1/2 in

Details

Item
Six Outlet Emitter
For Use With
1/4 in Tubing
Function
Distribute Water
Features
Eliminates Multiple Main Lines
Color
Red
Material
Plastic
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Connection
Barbed
Compatible Product Type
1/4 in Distribution Tubing (XQ)
Product Type
Drip Emitter

Description

Six Outlet Emitter, Product Type Drip Emitter, Compatible Product Type 1/4 in Distribution Tubing (XQ), Material Plastic, Color Red, Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.