Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Bird Spot Watering Emitters, 0.5 GPH, PK10 SW05-10PS

Spot Watering Emitters, 0.5 GPH, PK10 (Discontinued)

  • Mfr # SW05-10PS
  • Zoro # G1700601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW05-10PS
Zoro #
G1700601
UPC #
077985007935
Country of Origin
Mexico

Details

Item
Spot Watering Emitters
Material
Plastic
Accessory Type
Spot Watering Emitters,0.5 GPH,Package Quantity 10
Product Type
Spot Watering Emitter
Compatible Product Type
1/2 in or 3/4 in Drip Tubing

Description

Spot Watering Emitters, Product Type Spot Watering Emitter, Compatible Product Type 1/2 in or 3/4 in Drip Tubing, Material Plastic, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.