Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Bird Spray Head for Shrubs, 1.3 to 1.85 gpm 1802H

Spray Head for Shrubs, 1.3 to 1.85 gpm (Discontinued)

  • Mfr # 1802H
  • Zoro # G3004583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802H
Zoro #
G3004583
UPC #
077985015633
Country of Origin
United States

Dimensions

Radius of Throw
8 to 15 ft
Height
4 in

Details

Item
Spray Head for Shrubs
Connection
1/2 in FNPT
Flow Rate
1.3 to 1.85 gpm
Material of Construction
PVC
Pattern
Half Circle
Spacing
8 to 15 ft
Pressure Range
15 to 30 psi
Features
Heavy-Duty Stainless Steel Spring Assures Flush Retraction, Multiple Pop-Up Heights for Maximum Design Flexibility, Patented Pressure-Activated Co-Molded Wiper Seal Prevents Wasteful Water Leakage and Assures Long Life, Simple and Top Adjustment Screw Decreases Spray Distance
Application
Watering Shrubs, Lawns and Other Planting Areas
Pop-Up Clearance
2 in

Description

Spray Head for Shrubs, Pattern Half Circle, Material of Construction PVC, Flow Rate 1.3 to 1.85 gpm, Pressure Range 15 to 30 psi, Application Watering Shrubs, Lawns and Other Planting Areas, Features Heavy-Duty Stainless Steel Spring Assures Flush Retraction, Multiple Pop-Up Heights for Maximum Design Flexibility, Patented Pressure-Activated Co-Molded Wiper Seal Prevents Wasteful Water Leakage and Assures Long Life, Simple and Top Adjustment Screw Decreases Spray Distance, Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.