Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Head for Shrubs, 16 In. H

  • Mfr # 1812AP

  • Zoro # G1966221


product price: $13.89
/ea

Key Features

Connection
1/2" FNPT
Flow Rate
0.10 gpm
Pressure Range
15 to 70 psi
Pattern
Adjustable
Spacing
3 to 24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1812AP
Zoro #
G1966221
UPC #
077985007447
Country of Origin
Mexico

Dimensions

Height
16 in
Radius of Throw
4 to 18 ft w/Nozzle
Throw Radius
4 to 18 ft

Details

Connection
1/2" FNPT
Flow Rate
0.10 gpm
Pressure Range
15 to 70 psi
Pattern
Adjustable
Spacing
3 to 24 ft
Material of Construction
Plastic, Stainless Steel
Item
Spray Head for Shrubs
Pop-Up Clearance
12 in
Application
Backyards, Parks
Features
All Sprinkler Components Removable
Product Type
Spray Head

Description

Spray Head for Shrubs, Product Type Spray Head, Pattern Adjustable, Material of Construction Plastic, Stainless Steel, Flow Rate 0.10 gpm, Throw Radius 4 to 18 ft, Pressure Range 15 to 70 psi, Application Backyards, Parks, Features All Sprinkler Components Removable, Height 16 in, Pop-Up Clearance 12 in, Connection 1/2 In. FNPT, Spacing 3 to 24 ft

Restrictions

This item has been restricted from sale in the following states: CA, CO, DC, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.