Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Bird Spray Head for Shrubs, 2.6 to 3.7 gpm SP25F18

Spray Head for Shrubs, 2.6 to 3.7 gpm (Discontinued)

  • Mfr # SP25F18
  • Zoro # G2883334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP25F18
Zoro #
G2883334
UPC #
077985190101
Country of Origin
China

Dimensions

Height
4 1/2 in
Radius of Throw
19 to 32 ft
Throw Radius
19 to 32 ft

Details

Item
Spray Head for Shrubs
Connection
1/2 in FNPT
Material of Construction
Plastic
Flow Rate
2.6 to 3.7 gpm
Pattern
40 Degrees to 360 Degrees , Full Circle
Spacing
19 to 32 ft
Pressure Range
25 to 55 psi
Features
Patented Stem Seal Keeps Debris Out, Prevents Pressure Loss From Flow-By and Ensures Pop-Up At Low Water Pressure
Pop-Up Clearance
2 1/2 in
Application
Watering Shrubs, Small Lawns and Other Planting Areas
Product Type
Spray Head

Description

Spray Head for Shrubs, Product Type Spray Head, Pattern 40 Degrees to 360 Degrees , Full Circle, Material of Construction Plastic, Flow Rate 2.6 to 3.7 gpm, Throw Radius 19 to 32 ft, Pressure Range 25 to 55 psi, Application Watering Shrubs, Small Lawns and Other Planting Areas, Features Patented Stem Seal Keeps Debris Out, Prevents Pressure Loss From Flow-By and Ensures Pop-Up At Low Water Pressure, Height 4 1/2 in, Pop-Up Clearance 2 1/2 in, Connection 1/2 in FNPT, Spacing 19 to 32 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.