Zoro Homepage

Spray Head for Shrubs, 4inH, Plastic, Steel

  • Mfr # 1802HEVN15

  • Zoro # G0084010


product price: $6.19
/ea

Key Features

Connection
1/2" FNPT
Flow Rate
0.1 gpm
Pressure Range
15 to 70 psi
Pattern
Adjustable
Spacing
3 to 20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1802HEVN15
Zoro #
G0084010
UPC #
077985037840
Country of Origin
United States

Dimensions

Radius of Throw
12 to 15 ft
Height
4 in
Width
2 1/4 in
Throw Radius
3 to 20 ft

Details

Connection
1/2" FNPT
Flow Rate
0.1 gpm
Pressure Range
15 to 70 psi
Pattern
Adjustable
Spacing
3 to 20 ft
Material of Construction
Plastic, Stainless Steel
Item
Spray Head for Shrubs
Features
Pop-Up Clearance
2 in
Application
Backyards, Irregularly Shaped Planting Areas, Parks, Small Lawns, Watering Shrubs
Product Type
Pop-Up Spray Head

Description

Spray Head for Shrubs, Product Type Pop-Up Spray Head, Pattern Adjustable, Material of Construction Plastic, Stainless Steel, Flow Rate 0.1 gpm, Throw Radius 3 to 20 ft, Pressure Range 15 to 70 psi, Application Backyards, Irregularly Shaped Planting Areas, Parks, Small Lawns, Watering Shrubs, Height 4 in, Pop-Up Clearance 2 in, Width 2 1/4 in, Connection 1/2 In. FNPT, Spacing 3 to 20 ft

Restrictions

This item has been restricted from sale in the following states: CA, CO, DC, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.