Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Head Nozzle, 0.65 to 0.92 gpm, PVC

  • Mfr # 15QC1

  • Zoro # G3176257


product price: $3.55
/ea

Key Features

Pattern
90 Degrees
Material of Construction
PVC
Spacing
12 to 15 ft
Radius of Throw
11 to 15 ft
Flow Rate
0.65 to 0.92 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15QC1
Zoro #
G3176257
UPC #
077985471255
Country of Origin
United States

Dimensions

Radius of Throw
11 to 15 ft
Height
3/4 in
Throw Radius
12 to 15 ft

Details

Pattern
90 Degrees
Item
Spray Head Nozzle
Material of Construction
PVC
Spacing
12 to 15 ft
Flow Rate
0.65 to 0.92 gpm
Pressure Range
15 to 30 psi
Product Type
Spray Head Nozzle
Includes
Filter Screen
For Use With
Rain Bird Pop-Up Sprinklers

Description

Spray Head Nozzle, Product Type Spray Head Nozzle, Pattern 90 Degrees , Material of Construction PVC, Flow Rate 0.65 to 0.92 gpm, Throw Radius 12 to 15 ft, Pressure Range 15 to 30 psi, For Use With Rain Bird Pop-Up Sprinklers, Height 3/4 in, Includes Filter Screen, Spacing 12 to 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.