Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Head Nozzle, 0.89 to 1.21 gpm, PVC

  • Mfr # 15SSTC1

  • Zoro # G3035435


product price: $2.49
/ea

Key Features

Pattern
Side Strip
Flow Rate
0.89 to 1.21 gpm
Radius of Throw
4 x 26 to 4 x 30 ft
Material of Construction
PVC
Pressure Range
15 to 30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15SSTC1
Zoro #
G3035435
UPC #
077985471286
Country of Origin
United States

Dimensions

Radius of Throw
4 x 26 to 4 x 30 ft
Height
3/4 in
Throw Radius
3 x 20 ft to 4 ft x 30 ft

Details

Pattern
Side Strip
Item
Spray Head Nozzle
Flow Rate
0.89 to 1.21 gpm
Material of Construction
PVC
Pressure Range
15 to 30 psi
Spacing
3 x 20 to 4 x 30 ft
Product Type
Spray Head Nozzle
Includes
Filter Screen
For Use With
Rain Bird Pop-Up Sprinklers

Description

Spray Head Nozzle, Product Type Spray Head Nozzle, Pattern Side Strip, Material of Construction PVC, Flow Rate 0.89 to 1.21 gpm, Throw Radius 3 x 20 ft to 4 ft x 30 ft, Pressure Range 15 to 30 psi, For Use With Rain Bird Pop-Up Sprinklers, Height 3/4 in, Includes Filter Screen, Spacing 3 x 20 to 4 x 30 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.