Zoro Homepage

Spray Head Nozzle, 12 to 15 ft.

  • Mfr # HEVAN15

  • Zoro # G0083986


product price: $3.99
/ea

Key Features

Pattern
0 to 360 Degrees
Material of Construction
Plastic
Radius of Throw
12 to 15 ft
Flow Rate
0.93 to 2.62 gpm
Includes
Filter Screens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEVAN15
Zoro #
G0083986
UPC #
077985037253
Country of Origin
United States

Dimensions

Radius of Throw
12 to 15 ft
Height
51/64 in
Throw Radius
12 to 15 ft

Details

Pattern
0 to 360 Degrees
Item
Spray Head Nozzle
Material of Construction
Plastic
Flow Rate
0.93 to 2.62 gpm
Includes
Filter Screens
Pressure Range
15 to 30 psi
For Use With
Rain Bird 1800 Series Spray Heads, Rain Bird Shrub Adapters, UNI-Spray Series Spray Heads
Product Type
Hevan Nozzles
Spacing
12 to 15 ft

Description

Spray Head Nozzle, Product Type Hevan Nozzles, Pattern 0 to 360 Degrees , Material of Construction Plastic, Flow Rate 0.93 to 2.62 gpm, Throw Radius 12 to 15 ft, Pressure Range 15 to 30 psi, For Use With Rain Bird 1800 Series Spray Heads, Rain Bird Shrub Adapters, UNI-Spray Series Spray Heads, Height 51/64 in, Includes Filter Screens, Spacing 12 to 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.