Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Head Nozzle Set, 0.5 to 4.6 gpm

  • Mfr # 32SANZLPK

  • Zoro # G2666422


product price: $3.99
/ea

Key Features

Flow Rate
0.5 to 4.60 gpm
Pressure Range
25 to 55 psi
Pattern
40 to 360 Degrees
Material of Construction
Plastic
Radius of Throw
25 to 50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32SANZLPK
Zoro #
G2666422
UPC #
077985003838
Country of Origin
Mexico

Dimensions

Radius of Throw
25 to 50 ft
Throw Radius
25 to 50 ft

Details

Flow Rate
0.5 to 4.60 gpm
Pressure Range
25 to 55 psi
Pattern
40 to 360 Degrees
Material of Construction
Plastic
Item
Spray Head Nozzle Set
For Use With
Gear-Drive Rotors
Product Type
Nozzle Set

Description

Spray Head Nozzle Set, Product Type Nozzle Set, Pattern 40 to 360 Degrees , Material of Construction Plastic, Flow Rate 0.5 to 4.60 gpm, Throw Radius 25 to 50 ft, Pressure Range 25 to 55 psi, For Use With Gear-Drive Rotors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.