Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15ESTC1
Zoro #
G1701660
UPC #
077985471279
Country of Origin
Mexico
Dimensions
Throw Radius
4 ft x 13 to 15 ft
Details
Pattern
Specialty
Item
Spray Nozzle,4x15 ft.,End Strip Pattern
Product Type
End Strip Nozzle
Material of Construction
Plastic; Stainless Steel
Spacing
4 ft x 13 to 15 ft
Pressure Range
15 to 30 psi
For Use With
All Rain Bird Pop-Up Sprinklers, Shrub Adapters
Description
Spray Nozzle,4x15 ft.,End Strip Pattern, Product Type End Strip Nozzle, Pattern Specialty, Material of Construction Plastic; Stainless Steel, Throw Radius 4 ft x 13 to 15 ft, Pressure Range 15 to 30 psi, For Use With All Rain Bird Pop-Up Sprinklers, Shrub Adapters, Spacing 4 ft x 13 to 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.