Tubing Stake, 1/2 In Tubing, Slvr, Stl, PK10
Mfr # GS50/10PS
Zoro # G2406573
product price:Â $6.85
/pk 10, $0.68/eaKey Features
For Use With
1/2 in or 1/4 in Tubing
Color
Grey
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Function
Holds Tubing in Place
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS50/10PS
Zoro #
G2406573
UPC #
077985002336
Country of Origin
United States
Dimensions
Diameter
1/2 in
Details
Item
Tubing Stake
For Use With
1/2 in or 1/4 in Tubing
Color
Grey
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Function
Holds Tubing in Place
Material
Steel
Features
Corrosion Resistant
Product Type
Stakes
Compatible Product Type
1/2 in or 1/4 in Drip Irrigation Tubing
Description
Tubing Stake, Product Type Stakes, Compatible Product Type 1/2 in or 1/4 in Drip Irrigation Tubing, Material Steel, Color Grey, Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.