Tubing Stake, 1/4 In, Blk, Plstc, PK10
Mfr # TS25-10PS2
Zoro # G3050817
product price: $4.95
/pk 10, $0.50/eaKey Features
For Use With
1/4 in Tubing
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Features
Tubing Stake with Bug Cap
Color
Black
Function
Stake 1/4 in Tubing at Desired Loations or Secure Spot Watering Emitters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS25-10PS2
Zoro #
G3050817
UPC #
077985002282
Country of Origin
Mexico
Dimensions
Diameter
1/4 in
Details
Item
Tubing Stake
For Use With
1/4 in Tubing
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Features
Tubing Stake with Bug Cap
Color
Black
Function
Stake 1/4 in Tubing at Desired Loations or Secure Spot Watering Emitters
Material
Plastic
Includes
Bug Cap
Compatible Product Type
1/4 in Distribution Tubing (XQ)
Product Type
Drip Tubing Stake
Description
Tubing Stake, Product Type Drip Tubing Stake, Compatible Product Type 1/4 in Distribution Tubing (XQ), Material Plastic, Color Black, Diameter 1/4 in, Includes Bug Cap, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.