10035 iRest lap stand for iPad & Tablet
- Mfr # 10035
- Zoro # G604175873
Key Features
Specifications
Product Information
- MFR #
- 10035
- Zoro #
- G604175873
- UPC #
- 891607000353
- Country of Origin
- China
Dimensions
- Length
- 13.8 in
- Width
- 9"
- Height
- 3"
Details
- Item
- Tablet PC Holder
- Color
- Silver
- Material
- Plastic
- Compatible With
- Size Thickness 1.2 cmApple iPad Tablet PC.
- Features
- Adjustable, Tilt, Portable
- Standards
- TAA Compliant
- Application
- iPad, Tablet PC
- Placement
- Desktop
- Brand Compatibility
- Amazon, Apple
- Compatibility
- Size Thickness 1.2 cmApple iPad Tablet PC
Description
iRest. Free yourself. The iRest lap stand for the Apple iPad is the first tablet stand designed specifically for use on the lap. It frees your hand for a comfortable viewing and typing experience away from the desk. The iRest features soft foam cushions that rest on the lap and a torque hinge that makes it easy to adjust the angle up to 60 degrees. The iRest also functions as a stunning and stable desktop stand. The cushions can be detached to reduce its footprint in desktop mode. The lightweight stand folds flat for portability and storage. In addition, the stand has cutouts for the dock connector and speaker, and can accommodate regular iPad cases less than 0.47 inches (1.2 cm) in thickness. Generous padding keeps the iPad safe from scratches. The iRest lap stand makes reading and watching with the iPad more comfortable on the sofa or bed. With extra refinements like soft foam cushions and torque hinge to get that perfect viewing angle, you can enjoy hours of entertainment with less hand and neck strain. Remove the cushions and the iRest converts to an elegant desktop stand, perfect for viewing recipes in the kitchen or typing with a wireless keyboard.
Features- Adjustable, Portable
- Material: Aluminum, Plastic
- Dimension - 6.8 x 2 x 8.6 in.
- Item Weight - 2 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.