10036 mStand360 Laptop Stand with Swivel Base; Silver
- Mfr # 10036
- Zoro # G204055391
Key Features
Specifications
Details
- MFR #
- 10036
- Zoro #
- G204055391
- UPC #
- 891607000360
- Country of Origin
- China
- Color
- Silver
- Material
- Aluminum
- Standards
- TAA Compliant
- Features
- Cable Management, Swivel, Tilt
- Mounting
- Desktop
- Compatibility
- Apple MacBookMacBook ProPowerbook
- Item
- Notebook Stand
Description
The mStand360, a laptop stand with swivel base, for professionals who require an elegant way to share the screen while enjoying stability. The mStand360's body is a single solid piece of aluminum with high quality sand-blasted and silver-anodized finish that matches Apple notebooks. Its aluminum rotating base has a super slim profile of only 0.1" inch (0.2mm) to maintain the same sleek lines as the original mStand. The mStand360 raises the notebook screen to eye level for better posture and view.The stand is also ideal for use with an external display, raising the laptop screen to the same height for more comfortable viewing while also clearing up desk space. The tilt design brings the screen closer and improves airflow around the laptop. The single piece aluminum design provides solid stability and the aluminum panel cools laptop by serving as a heat sink. The mStand360 is compatible with all Apple notebooks and most PC notebooks with depths less than 10.4 inches. Paired with an external keyboard and mouse, the mStand360 transforms a laptop into a stylish workstation for users to work comfortably at every day.
Features- Raises screen to eye level
- Swivel base allows for easy sharing of screen and access to ports
- Aluminum panel acts as a heat sink to cool laptop
- desktop space
- Tilt design brings the screen closer
- Cable organizer behind routes wires neatly
- Keyboard stash clears up desk area when not in use
- Compatible with Apple Macbook Pro, Macbook Air and other laptops with depths less than 10.4 inches.
- Color: Silver
- Size: 9.3 x 6.25 x 6.25 inches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.