Shop RAIN DESIGN
See all product information
Create Account
10037 mTower Vertical Laptop Stand; Silver
- Mfr # 10037
- Zoro # G804024629
product price:Â
$
65.85
/ea
Key Features
Overall Height
3-1/2 in
Overall Width
4-1/2 in
Color
Silver
Material
Aluminum
Compatible With
Macbook Pro; Macbook Air; Macbook Pro Retina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10037
- Zoro #
- G804024629
- UPC #
- 891607000377
- Country of Origin
- China
- Color
- Silver
- Material
- Aluminum
- Item
- Tablet PC Holder
- Compatible With
- Macbook Pro; Macbook Air; Macbook Pro Retina
- Standards
- TAA Compliant
- Orientation
- Vertical
Dimensions
- Overall Height
- 3-1/2 in
- Overall Width
- 4-1/2 in
- Length
- 9.8 in
Description
your Macbook's footprint and cool it at the same time with mTower. The unique floating design allows usable space underneath the Macbook while increasing airflow all around. When used together with an external monitor like the Apple Thunderbolt Display, the mTower gives you a sleek Macbook-desktop setup.
Features- Vertical notebook stand saves desk space
- Increases airflow around notebook to keep it cooler
- Sturdy single piece aluminum design
- Sand-blasted and anodized finish matches Apple notebooks
- Compatible with MacBook Pro 13/15/17", MacBook Pro 13/15" retina, MacBook Air 11/13&
- Color: Silver
- Size: 4 x 5 x 5 inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.