10072 Mstand Laptop Stand - Space Grey
- Mfr # 10072
- Zoro # G303998445
product price:Â
$
73.65
/ea
Key Features
Color
Space Gray
Material
Aluminum
Length
10.04 in
Width
10.16 in
Height
5.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10072
- Zoro #
- G303998445
- UPC #
- 891607000759
- Country of Origin
- China
Dimensions
- Length
- 10.04 in
- Width
- 10.16 in
- Height
- 5.98 in
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Color
- Space Gray
- Material
- Aluminum
- Features
- Window
- Standards
- TAA Compliant
- Mounting
- Desktop
- Total Number of Pockets
- 2
- Product Type
- Pocket Folder
- Assembly Required
- Assembled
- Sheet Standard
- Letter
- Item
- Notebook Stand
Description
Features
- Increase Screen Height up to 6"
- Tilt Support
- Single-Piece Aluminum Design
- For Apple MacBook, MacBook Pro, & More
- Ergonomic, Cable Management
- Ventilated, Sturdy
- Color: Space Gray
- Material: Aluminum
- Form Factor: Desktop
- Weight: 4.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.