Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Design iLap LapStand for Apple Notebook 15 in 10025

iLap LapStand for Apple Notebook 15 in (Discontinued)

  • Mfr # 10025
  • Zoro # G107196733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10025
Zoro #
G107196733
UPC #
891607000254
Country of Origin
China

Dimensions

Max. Screen Size Supported
15 in

Details

Color
Silver
Material
Aluminum
Features
Ergonomic Design
Standards
TAA Compliant
Compatibility
Notebook - 15" Display ScreenApple Macbook Pro - 15" Display ScreenApple Powerbook - 15" Display Screen
Device Supported
Notebook
Item
Cooling Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.