Zoro Homepage

Laptop Stand Elevates Screen by 3 in. Anodized Aluminum - Silver

  • Mfr # 10080

  • Zoro # G215195406


product price: $34.95
/ea

Key Features

Color
Silver
Material
Anodized Aluminum
Height
3 in
Width
8.8 in
Compatibility
Apple Products: MacBook, 9.7-inch iPad , 10.5-inch iPad Pro, 12.5-inch iPad Pro.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10080
Zoro #
G215195406
UPC #
891607000872
Country of Origin
China

Dimensions

Height
3 in
Width
8.8 in
Length
10.4 in

Details

Color
Silver
Material
Anodized Aluminum
Compatibility
Apple Products: MacBook, 9.7-inch iPad , 10.5-inch iPad Pro, 12.5-inch iPad Pro.
Standards
TAA Compliant
Features
Lightweight
Item
Notebook Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.