Zoro Homepage

Laptop Stand for MacBook, Black

  • Mfr # 10075

  • Zoro # G315290919


product price: $67.85
/ea

Key Features

Color
Black
Material
Anodized Aluminum
Height
5.98 in
Width
10.16 in
Features
Cable Management, Tilt, Comfortable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10075
Zoro #
G315290919
UPC #
891607000957
Country of Origin
China

Dimensions

Height
5.98 in
Width
10.16 in
Length
10.04 in

Details

Color
Black
Material
Anodized Aluminum
Features
Cable Management, Tilt, Comfortable
Standards
TAA Compliant
Item
Notebook Stand
Application
Notebook, MacBook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.