Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Bar Laptop Stand Elevates Screen by 3 in. Anodized Aluminum - Space Gray

  • Mfr # 10081

  • Zoro # G515781392


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10081
Zoro #
G515781392
UPC #
891607000889
Country of Origin
China

Description

Browse our collection of high quality reliable and authentic Computer&Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer we have it all for you. Specifications - Product Line: mBar - Product Type: Notebook Holder - Features: Lightweight - Color: Space Gray - Material: Anodized Aluminum - Height: 3in - Width: 8.8in - Depth: 10.4in - Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.