Zoro Homepage

mBar Pro Folding Laptop Stand Anodized Aluminum - Silver

  • Mfr # 10082

  • Zoro # G615224546


product price: $64.49
/ea

Key Features

Color
Silver
Material
Anodized Aluminum
Height
0.5 in
Width
3.6 in
Length
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10082
Zoro #
G615224546
UPC #
891607000896
Country of Origin
China

Dimensions

Height
0.5 in
Width
3.6 in
Length
9.6 in

Details

Color
Silver
Material
Anodized Aluminum
Features
Portable, Lightweight, Foldable
Item
Notebook Holder
Compatibility
Apple Products: MacBook, 9.7-inch iPad , 10.5-inch iPad Pro, 12.5-inch iPad Pro.
Standards
TAA Compliant
Includes
mBar Pro Foldable Laptop Stand-Silver, Svelte Carrying Sleeve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.