Zoro Homepage

mBar Pro Plus Folding Laptop Stand Anodized Aluminum - Space Gray

  • Mfr # 10085

  • Zoro # G614945145


product price: $73.99
/ea

Key Features

Color
Space Gray
Material
Anodized Aluminum
Height
0.5 in
Width
6.3 in
Includes
mBar Pro+ Foldable Laptop Stand-Space Grey, Svelte Carrying Sleeve.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10085
Zoro #
G614945145
UPC #
891607000926
Country of Origin
China

Dimensions

Height
0.5 in
Width
6.3 in
Length
9.6 in

Details

Color
Space Gray
Material
Anodized Aluminum
Includes
mBar Pro+ Foldable Laptop Stand-Space Grey, Svelte Carrying Sleeve.
Features
Portable, Foldable, Lightweight
Standards
TAA Compliant
Item
Notebook Holder
Compatibility
Apple Products: MacBook, 9.7-inch iPad , 10.5-inch iPad Pro, 12.5-inch iPad Pro.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.