Zoro Homepage

mStand360 Laptop Stand with Swivel Base - Midnight

  • Mfr # 10091

  • Zoro # G314945018


product price: $80.09
/ea
Free Shipping & Returns

Key Features

Color
Midnight
Material
Aluminum
Height
6.18 in
Width
10.16 in
Features
Ventilated, 360° Swivel Base, Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10091
Zoro #
G314945018
UPC #
891607000995
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.18 in
Width
10.16 in
Length
10.04 in

Details

Color
Midnight
Material
Aluminum
Item
Notebook Stand
Features
Ventilated, 360° Swivel Base, Cable Management
Application
Notebook, MacBook, Keyboard
Standards
TAA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.