Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

mStand360 Laptop Stand with Swivel Base - Starlight

  • Mfr # 10093

  • Zoro # G915195348


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Color
Starlight
Material
Anodized Aluminum
Height
6.18 in
Width
10.16 in
Features
Cable Management, Ventilated, 360° Swivel Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093
Zoro #
G915195348
UPC #
891607000384
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.18 in
Width
10.16 in
Length
10.04 in

Details

Color
Starlight
Material
Anodized Aluminum
Features
Cable Management, Ventilated, 360° Swivel Base
Item
Notebook Stand
Application
MacBook, Notebook, Keyboard
Standards
TAA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.