Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Design Rain Design 10011 mRest Wrist Rest & Mouse Pad; White 10011

Rain Design 10011 mRest Wrist Rest & Mouse Pad; White (Discontinued)

  • Mfr # 10011
  • Zoro # G203935953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10011
Zoro #
G203935953
UPC #
891607000117
Country of Origin
China

Details

Item
Mouse Pad
Color
White
Material
Elastomer, Gel, Lycra
Features
Non-skid, Wrist Rest
Standards
TAA Compliant

Description

Gel-filled wrist rest with Lycra material offers superior comfort. Reduces fatigue on your wrist. Allows for therapeutic support which may help prevent Carpal Tunnel Syndrome (Strain Disorders). Skid resistant elastomer base holds mRest firmly in place. Optical precision mouse pad surface allows control over fine cursor movements. Soft cushion in mouse pad offers extra comfort for your palm. Color options available: white or silver.

Features
  • White wrist rest and mouse pad designed specially for iMac
  • Gel-filled wrist rest with Lycra material offers superior comfort
  • Skid resistant elastomer base holds mRest firmly in place
  • Optical precision mouse pad surface allows control over fine cursor movements
  • Ergonomic support to reduce fatigue on your wrists
Specifications
  • Color: White
  • Size: 2.5 x 0.4 x 0.4 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.