Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Design Rain Design 10013 mRest Wrist Rest & Mouse Pad; Silver 10013

Rain Design 10013 mRest Wrist Rest & Mouse Pad; Silver (Discontinued)

  • Mfr # 10013
  • Zoro # G403911993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10013
Zoro #
G403911993
UPC #
891607000131
Country of Origin
China

Dimensions

Sheet Size
3" x 5"
Character Height
3"

Details

Item
Note Card
Material
Brass
Minimum Frequency
5 MHz
Maximum Frequency
2.40 GHz
Assembly Required
Assembled
Sheet Type
Plain

Description

Gel-filled wrist rest with Lycra material offers superior comfort. Reduces fatigue on your wrist. Allows for therapeutic support which may help prevent Carpal Tunnel Syndrome (Strain Disorders). Skid resistant elastomer base holds mRest firmly in place. Optical precision mouse pad surface allows control over fine cursor movements. Soft cushion in mouse pad offers extra comfort for your palm. Color options available: white or silver.

Features
  • Gel-filled wrist rest with Lycra material offers superior comfort
  • Skid resistant elastomer base holds mRest firmly in place
  • Soft cushion in mouse pad offers extra comfort for your palm
  • Ergonomic support to reduce stress on your wrists
  • Optical precision mouse pad surface allows control over fine cursor movements
Specifications
  • Color: Silver
  • Size: 14 x 1 x 1 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.