Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Design Rain Design 10023 13 in. iLap Lap Standfor MacBook Pro-Air; Silver 10023

Rain Design 10023 13 in. iLap Lap Standfor MacBook Pro-Air; Silver (Discontinued)

  • Mfr # 10023
  • Zoro # G904010843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023
Zoro #
G904010843
UPC #
891607000230
Country of Origin
China

Dimensions

Max. Screen Size Supported
13 in

Details

Standards
TAA Compliant
Color
Silver
Material
Anodized Aluminum
Compatibility
Apple MacBook Air , Apple MacBook
Device Supported
Notebook
Item
Cooling Stand

Description

The award-winning, patented iLap is a versatile stand that lets you use a laptop comfortably on your lap or on a desk. As a lap stand, the iLap keeps you cool by shielding your body from the laptop's heat, and it does so comfortably with its two velvet cushions. The front cushion supports your wrist while you type and the back swivel base contours to your lap. The iLap's lightweight aluminum base acts as a heat sink to keep your laptop cool too, so it'll run more efficiently and last longer. As a desk stand, the iLap provides better ergonomics by raising the laptop screen higher to reduce neck and shoulder strains. It also tilts the keyboard so you can type with your wrist straight to prevent carpal tunnel syndrome. An external keyboard is not required. The iLap 13-Inch W fits the Apple MacBook Pro 13-Inch and MacBook Air 13-Inch. The iLap comes in various other sizes to suit both Mac and PC notebooks. Awarded Laptop Magazine Editor's Choice for laptop stand.

Features
  • Padded with cushions for extra comfort and keeps heat laptop off your lap
  • Raises your laptop screen higher by 2.5-inches to reduce strain on your neck and shoulders
  • Keeps your laptop cool by using lightweight aluminum as a heat sink
  • Great for use on the couch or in bed and converts to a desk stand when front cushion is removed
  • Sand-blasted and silver anodized finish matches Apple notebook
Specifications
  • Color: Silver/black
  • Size: 8.9 x 2.5 x 2.5 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.