Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain Design Rain Design 10027 17 in. iLap Lap Stand W for MacBook Pro; Silver 10027

Rain Design 10027 17 in. iLap Lap Stand W for MacBook Pro; Silver (Discontinued)

  • Mfr # 10027
  • Zoro # G804010820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027
Zoro #
G804010820
UPC #
891607000278
Country of Origin
China

Dimensions

Board Height
36" (3 ft)
Board Width
24" (2 ft)

Details

Features
Ghost Resistant
Recycled
No
Magnetic
Yes
Shape
Rectangle
Product Type
Dry Erase Board
Application/Usage
Multipurpose
Board Surface Color
White
Assembly Required
No

Description

iLap keeps you and your laptop cool, so that you can work comfortably on your lap as well as your desk. Designed to match the Apple Powerbooks, the iLap laptop stand is made of aluminum with sand-blasted and silver anodized finish. iLap 17W inch is specially made for the Apple 17"W powerbook.

Features
  • Keeps your laptop cool by using light weight aluminum as cool sink
  • Allows your laptop to run more efficiently and last longer
  • Raises your laptop to keep your lap cool
  • Padded with cushions for extra comfort
  • Ergonomically designed to suit both lap and desk works, so you stay cool even on prolonged use
  • Raises your laptop screen higher to reduce strain on your neck and shoulders
Specifications
  • Color: Silver/black
  • Size: 15.4 X 10.2 X 2.5 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.