Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 oz. Glass Treatment Plastic Bottle, 1 PK

  • Mfr # 800002242W

  • Zoro # G6535809


product price: $10.25
/ea

Key Features

Specific Gravity
0.81
Size
3.5 oz
Flash Point (F)
27 Degrees F
Container Type
Bottle
Appearance
Clear liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800002242W
Zoro #
G6535809
UPC #
-
Country of Origin
United States

Dimensions

Size
3.5 oz
Size/Net Weight
3.5 oz
Container Size
3.5 fl oz

Details

Specific Gravity
0.81
Flash Point (F)
27 Degrees F
Container Type
Bottle
Appearance
Clear liquid
Color
Clear
Washer Fluid Sub-Category
Treatment
For Use With
Any Vehicle
Item
Glass Treatment
pH Value
1.5 to 2.5
Washer Fluid Type
Water Repellent
Dilution Ratio
Ready to Use
Application
Glass Water Repellent on Your Glass Shower Door and Home Glass Windows; Glass Water Repellent on Plastic Shower Doors, Glass Shower Doors with Etching or Frosting, Plexiglas and Fiber Glass; Glass Water Repellent on Any Plastic Surfaces, Including Motorcycle Windshields, ATVs and Solar Panels
Sub-Category
Glass Cleaners
Pour Point (F)
40 Degrees F
pH
1.5 to 2.5
Viscosity (SUS @ 100 F)
Not Determined
Dissolves
Soluble
VOC Content
72.5 %
Standards
AICS, DSL/NDSL, EINECS/ELINCS, ENCS, IECSC, KECL, PICCS, TSCA
Flash Point
27 Degrees F
Recommended Dilution
Ready to Use
Product Form
Liquid
Minimum pH Level
1.5
Series
Original
Product Type
Windshield Treatment
Maximum pH Level
2.5
VOC Content Weight Percentage
72.5 %
Net Weight
3.5 oz

Description

Glass Treatment, Product Type Windshield Treatment, Series Original, Container Size 3.5 fl oz, Container Type Bottle, Product Form Liquid, Color Clear, Properties Water Repellent, VOC Content Weight Percentage 72.5 Percent, Recommended Dilution Ready to Use, Flash Point 27 Degrees F, Maximum pH Level 2.5, Minimum pH Level 1.5, Net Weight 3.5 oz, Specific Gravity 0.81, Standards AICS, DSL/NDSL, EINECS/ELINCS, ENCS, IECSC, KECL, PICCS, TSCA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.